DIELECTRIC GREASE 85 g

893.844100 - UNSPSC 15121901
0893844100756 1
DIELECTRIC GREASE 85 g DIELECTRIC GREASE 85 g
DIELECTRIC GREASE 85 g

Delivery

In stock delivery from our warehouses.

A non-curing silicone compound for sealing, protecting and insulating electrical components and connectors. Protects against moisture, salt, dirt and corrosion. Compatible with most plastics.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

7 pieces in stock at Vaughan, ON as of 11:46 AM. Directions. Call: (289) 474-5447

14 pieces in stock at Mississauga, ON as of 11:46 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 85 g
EAN 4050641556219

Benefits & Advantage

For use in electrical insulation, damping and lubrication of brass components and O-Rings
High thermal conductivity
Withstands temperatures to 204 °C (400 °F)
Silicone-based compound
Lubricates rubber and plastic
Protects electrical components
Prevents oxidation of electrical contacts or terminals
Excellent for light bulb sockets

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like